Brass Float Rod
Brass Float Rod
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 11664-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Replaces float rod on ballcocks with float
- Package quantity 5
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Length:
- 10 in
- Material:
- Brass
- Package Quantity:
- Pack of 1
- Product Type:
- Float Rod
- UPC:
- 054374002542
- Valve Type:
- Fill Valve
- Width:
- 8 in