Brass Volume Control Valve Pack
Brass Volume Control Valve Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome
- Regulates water flow at showerhead
- Brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- Trim Only:
- No
- UPC:
- 054374005819
- Valve Type:
- Tub & Shower Volume Control Valve
- WaterSense Labeled:
- No