Brass Wire Pack in Brass
Brass Wire Pack in Brass
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12528-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass
- 5 1/2" lower and 8 1/2" upper combo pack
- Universal fit
- Carded
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Material:
- Brass
- Product Type:
- Wire Pack
- UPC:
- 054374002504
- WaterSense Labeled:
- No