Hot & Cold Cartridge Midcor Faucets
Bristol Hot & Cold Cartridge Midcor Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 79056-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Midcor Faucets
- Cartridge Type:
- Hot and Cold
- Collection:
- Bristol
- Faucet Part Type:
- Cartridge
- Height:
- 1-7/8
- Material:
- Brass
- UPC:
- 054374105342
- WaterSense Labeled:
- No