This product requires certification to purchase.

Tapered Rubber Stopper White for 1-1/8 in to 1-1/4 in Drains

Lincoln Products®

Bryce Tapered Rubber Stopper White for 1-1/8 in to 1-1/4 in Drains

  • Fast #
  • Part #LIN100391
  • Item #4111836
  • Manufacturer Part #100391
3.1 out of 5 Customer Rating
Brand image
Lincoln Products®

Bryce Tapered Rubber Stopper White for 1-1/8 in to 1-1/4 in Drains

  • Fast #
  • Part #LIN100391
  • Item #4111836
  • Manufacturer Part #100391
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 5232
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White rubber duo-fit hollow stopper with chrome plated ring
  • Tapered to fit multiple sizes of drains
  • Requires Certification

Specifications

Collection:
Bryce
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
1-1/8 in
Faucet Part Type:
Stopper
Material:
Rubber
UPC:
054374002269
WaterSense Labeled:
No