Non-OEM Lavatory Handle with Button for Moen Chateau Clear
Chateau® Non-OEM Lavatory Handle with Button for Moen Chateau Clear
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1606-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Includes screw
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Moen Chateau Lavatory Faucets Only
- Collection:
- Chateau®
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374106158