Clip for L64621 and Moen 883 (Pack of 10)
Clip for L64621 and Moen 883 (Pack of 10)
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- L64621, Moen 883
- Faucet Part Type:
- Clip
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Package Quantity:
- Pack of 10
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374040360