Closet Spanner Flange Steel
Closet Spanner Flange Steel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6624-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty construction
- Various mounting holes
- Includes stabilizers
Specifications
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Test Cap Included:
- No
- UPC:
- 054374091652
- WaterSense Labeled:
- No