Cold Stem Altmans® Sigma Faucets
Cold Stem Altmans® Sigma Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Broach count: 16
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Altmans® Sigma Faucets
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-5/8 in
- MA Approved -:
- No
- Stem Type:
- Cold
- WaterSense Labeled:
- No