This product requires certification to purchase.

Cold Stem Artistic Brass Faucets

Lincoln Products®

Cold Stem Artistic Brass Faucets

  • Fast #
  • Part #LIN101680
  • Item #4159946
  • Manufacturer Part #101680
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Cold Stem Artistic Brass Faucets

  • Fast #
  • Part #LIN101680
  • Item #4159946
  • Manufacturer Part #101680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Height
2 in
Characteristics & Features
Brand Model Compatibility
Artistic Brass
Faucet Part Type
Stem
Material
Brass
Stem Type
Cold
Warranty & Product Information
Application
Residential
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
WaterSense Labeled
No
UPC
054374014835