Cold Stem Jado H960104-191 Faucets
Cold Stem Jado H960104-191 Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Broach count: 18
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Jado H960104-191 Faucets
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Stem Type:
- Cold
- UPC:
- 054374900909
- WaterSense Labeled:
- No