Control Stop for H543-ASD
Control Stop for H543-ASD
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 22-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Sloan® repair part
- Repair kit for H-730-A control stop
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- H543-ASD
- Length:
- 5-1/4 in
- Product Type:
- Control Stop
- UPC:
- 054374209286
- WaterSense Labeled:
- No