Duel Threaded Aerator
Duel Threaded Aerator
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Male, Female
- End Connections:
- Male;Female
- Flow Rate:
- 2 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Package Quantity:
- Pack of 6
- Pressure Compensating:
- No
- UPC:
- 054374273065