Escutcheon Nipple 3-Pack
Escutcheon Nipple 3-Pack
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 4566-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Plastic
- Fits most Pfister escutcheons
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister®
- Faucet Part Type:
- Nipple
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374005345