Hot & Cold Stem
Eva Hot & Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Broach count: 12
- Hot/cold
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Pfister
- Collection:
- Eva
- Faucet Part Type:
- Stem
- Height:
- 1-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 054374212125