10-3/5 in. Spout Kit in Stainless Steel
Fairfax® 10-3/5 in. Spout Kit in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 1254-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Vise-Grip style cross handles
- Locking jaw adapters
- Includes hex Wrench
- Pair
- Hot and cold
Specifications
- ADA Compliant:
- No
- Collection:
- Fairfax®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Spout Kit
- Handle Type:
- Cross
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374105557