This product requires certification to purchase.

Handle

Lincoln Products®

Fairfax® Handle

  • Fast #
  • Part #LIN101437
  • Item #1923455
  • Manufacturer Part #101437
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Fairfax® Handle

  • Fast #
  • Part #LIN101437
  • Item #1923455
  • Manufacturer Part #101437
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Deluxe Lucite handles
  • Universal 3 point adapter
  • Single
  • Diverter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Fairfax®
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374004478
WaterSense Labeled:
No
Width:
2-1/2 in