Faucet Repair Kit for Valley and Aqualine Faucets
This product has been replaced by
Manufacturer Part #121160
Faucet Repair Kit for Valley and Aqualine Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 11232-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Repair kit
- For Valley Aqualine faucets
- Contains inlet seals, springs, spring inserts, wrench and O-rings
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Lincoln Products 103110 Ace Valley and Aqualine Faucets
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374003464
- WaterSense Labeled:
- No