Flapper Chain for GP83064
Flapper Chain for GP83064
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement chain for deluxe 3-way flapper and other chain-type flapper tank balls
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- GP83064
- Product Type:
- Flapper Chain
- UPC:
- 054374002474
- WaterSense Labeled:
- No