Flapper for 707AA101.020
Flapper for 707AA101.020
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 707AA101.020
- CARB OTC LEED Compliant:
- No
- MA Approved -:
- No
- Material:
- Rubber
- Product Type:
- Flapper Assembly
- WaterSense Labeled:
- No