Flat Sink Stopper in White
Flat Sink Stopper in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For sinks or bathtubs
- Rubber suction-type cover fits over drain opening
- Flat sink stopper
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1-1/2 in
- Faucet Part Type:
- Stopper
- Length:
- 4 in
- WaterSense Labeled:
- No