This product requires certification to purchase.

Hair Snare Strainer in White

Lincoln Products®

Hair Snare Strainer in White

  • Fast #
  • Part #LIN100360
  • Item #4118607
  • Manufacturer Part #100360
3.4 out of 5 Customer Rating
Brand image
Lincoln Products®

Hair Snare Strainer in White

  • Fast #
  • Part #LIN100360
  • Item #4118607
  • Manufacturer Part #100360
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Hair Trap
IAPMO Listed:
No
Material:
Plastic
Material Type:
Vinyl
UPC:
054374002115