Handle
Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1584-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Valley® faucet handle - small
- Fits Valley II™ and Hi-Style™ faucets and valves
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374061099