Handle
Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5184-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- American Standard® handle
- Fits American Standard® lavatory faucets
- Hot
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 054374073511
- WaterSense Labeled:
- No