Handle
Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1584-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Fits Sterling® Star-Flo™ kitchen and lavatory faucets
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Hot
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- UPC:
- 054374078745