Handle
Handle
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36 Pallet: 1254-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Removable skirt that allows for height adjustments
- Package quantity 2
- This handle has a removable skirt that provides height adjustment to fit a variety of faucets
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Ceramic
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Knob
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374004447
- Width:
- 1-3/4