This product requires certification to purchase.

Hexagon Flange for use with Pfister valves Chrome

Lincoln Products®

Hexagon Hexagon Flange for use with Pfister valves Chrome

  • Fast #
  • Part #LIN102207
  • Item #4106422
  • Manufacturer Part #102207
4.6 out of 5 Customer Rating
Brand image
Lincoln Products®

Hexagon Hexagon Flange for use with Pfister valves Chrome

  • Fast #
  • Part #LIN102207
  • Item #4106422
  • Manufacturer Part #102207
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1566
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Replacement flange for Price Pfister®
  • Hexagon Style for use with Pfister® valves
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Hexagon
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Flange
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374005307
WaterSense Labeled:
No