Hot and Cold Stem Sayco Faucets
Hot and Cold Stem Sayco Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5184-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Broach count: 16
- For tub and shower
Specifications
- Brand Model Compatibility:
- Sayco Faucets
- Faucet Part Type:
- Stem
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 054374072941
- WaterSense Labeled:
- No