Hot & Cold Stem
Hot & Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 4536-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Faucet stem and bonnet
- Generic for Sterling faucets
- Hot and cold
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Sterling
- Faucet Part Type:
- Stem
- Height:
- 5-9/18
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 054374042586