Hot Stem Altmans® Sigma Faucets
This product has been replaced by
Manufacturer Part #141633
Hot Stem Altmans® Sigma Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12652-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Broach count: 16
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Altmans® Sigma Faucets
- Faucet Part Type:
- Stem
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Stem Type:
- Hot
- UPC:
- 054374374014
- WaterSense Labeled:
- No