Hot Stem
Hot Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12672-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement for Nibco, Lifetime and Streamway faucets
- Hot
- Carded
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NIBCO, Streamway
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- Height:
- 1-15/16
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Stem Type:
- Hot
- UPC:
- 054374072842
- WaterSense Labeled:
- No