Install Kit for Dual Fuel Range
Install Kit for Dual Fuel Range
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- ANSI:
- ANSI Z21.75, ANSI Z21.24
- Brand Model Compatibility:
- Dual Fuel Range
- CSA Certified:
- CSA 6.27, CSA 6.10
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Install Kit
- UL Listed:
- No
- UPC:
- 054374670123