15/16 x 3/4 in. Hose to Aerator Adapter
July™ 15/16 x 3/4 in. Hose to Aerator Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Hose Thread Faucets
- Collection:
- July™
- Diameter:
- 3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UPC:
- 054374007318
- WaterSense Labeled:
- No