Lead Law Compliant PP HOT STEM S10-830
Lead Law Compliant PP HOT STEM S10-830
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 054374027064
- WaterSense Labeled:
- No