Lever Handle for Lincoln Products HC-86MB Harcraft Widespread Faucets and Shower Valve
Lever Handle for Lincoln Products HC-86MB Harcraft Widespread Faucets and Shower Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1440-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits Harcraft® widespread faucets and shower valves
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- HC-86MB Harcraft® Widespread Faucets and Shower Valves
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374061150