Lever Handle for Pfister Avante Series Kitchen Faucets Chrome
Lever Handle for Pfister Avante Series Kitchen Faucets Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 2088-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Pfister Avante 33 Series Kitchen Faucet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 054374121847
- WaterSense Labeled:
- No