Metal Cross Handle Kit in Polished Chrome
Metal Cross Handle Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contains everything needed for a complete valve rebuild
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- American Standard Renu Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- UPC:
- 054374756506
- WaterSense Labeled:
- No