This product requires certification to purchase.

Metal Handle Kit in Polished Chrome

Lincoln Products®

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111874
  • Item #4892745
  • Manufacturer Part #111874
3.6 out of 5 Customer Rating
Brand image
Lincoln Products®

Metal Handle Kit in Polished Chrome

  • Fast #
  • Part #LIN111874
  • Item #4892745
  • Manufacturer Part #111874
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contains everything needed for a complete valve rebuild
  • With integral stops
  • Does not include stem stops
  • Requires Certification

Documents

Characteristics & Features
Brand Model Compatibility
Pfister™ Verve Tub and Shower Faucet
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Handle Kit
Handle Type
Knob
Material
Metal
Number of Handles
Two Handle
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
054374948475