This product requires certification to purchase.

Metal Handle

Lincoln Products®

Metal Handle

  • Fast #
  • Part #LIN101487
  • Item #1923487
  • Manufacturer Part #101487
4.1 out of 5 Customer Rating
Brand image
Lincoln Products®

Metal Handle

  • Fast #
  • Part #LIN101487
  • Item #1923487
  • Manufacturer Part #101487
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome plated handles
  • Fits most old style faucets with
  • Requires Certification

Documents

Characteristics & Features
Faucet Part Type
Handle
Handle Type
Knob
Material
Metal
Number of Handles
Single Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
UPC
054374105588