This product requires certification to purchase.

Non-OEM 1-7/8 in. Stem and Bonnet for Pfister Faucets Cold

Lincoln Products®

Non-OEM 1-7/8 in. Stem and Bonnet for Pfister Faucets Cold

  • Fast #
  • Part #LIN100451
  • Item #4119800
  • Manufacturer Part #100451
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Non-OEM 1-7/8 in. Stem and Bonnet for Pfister Faucets Cold

  • Fast #
  • Part #LIN100451
  • Item #4119800
  • Manufacturer Part #100451
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Pfister
Faucet Part Type:
Stem
Height:
1-7/8 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Stem Type:
Cold
UPC:
054374829064
WaterSense Labeled:
No