1-1/2 in. Metal Handle
Persona® 1-1/2 in. Metal Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1134-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated handles
- Fits most old style faucets with
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Persona®
- Faucet Part Type:
- Handle
- Handle Type:
- Knob
- Material:
- Metal
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No