This product requires certification to purchase.

Plastic Pop-Up Lavatory Drain Assembly in Polished Chrome

Lincoln Products®

Plastic Pop-Up Lavatory Drain Assembly in Polished Chrome

  • Fast #
  • Part #LIN108429
  • Item #4119151
  • Manufacturer Part #108429
4.9 out of 5 Customer Rating
Brand image
Lincoln Products®

Plastic Pop-Up Lavatory Drain Assembly in Polished Chrome

  • Fast #
  • Part #LIN108429
  • Item #4119151
  • Manufacturer Part #108429
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
IAPMO Listed:
No
Overflow Included:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Tailpiece Style:
Straight
UPC:
054374125180