Porcelain Handle in Polished Chrome
Porcelain Handle in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 906-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fit-all
- With broach adapters for most popular faucets
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Material:
- Porcelain
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374121816
- WaterSense Labeled:
- No