This product requires certification to purchase.

Hot and Cold Stem American Standard Renu Series Hot or Cold Faucet

Lincoln Products®

Renu Hot and Cold Stem American Standard Renu Series Hot or Cold Faucet

  • Fast #
  • Part #LIN102433
  • Item #1923513
3.1 out of 5 Customer Rating
Brand image
Lincoln Products®

Renu Hot and Cold Stem American Standard Renu Series Hot or Cold Faucet

  • Fast #
  • Part #LIN102433
  • Item #1923513
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 3240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Broach count: 22
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
American Standard
Collection:
Renu
Faucet Part Type:
Stem
Fits Brand:
American Standard
Height:
5-7/8 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Stem Type:
Hot and Cold
WaterSense Labeled:
No