Replacement Cartridge Moen Faucets
Replacement Cartridge Moen Faucets
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 5040-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Single handle valves
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- Moen
- Cartridge Type:
- Replacement
- Faucet Part Type:
- Cartridge
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UPC:
- 054374279791
- WaterSense Labeled:
- No