Replacement Closet Seat Hinge Bolt Set White Contractor 2-Pack
This product has been replaced by
Manufacturer Part #101036
Replacement Closet Seat Hinge Bolt Set White Contractor 2-Pack
Product Details
Product Details
- Includes nuts and bolts
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Product Type:
- Bolt Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 054374788040
- WaterSense Labeled:
- No