Rubber Flapper in Blue
Rubber Flapper in Blue
Product Details
Product Details
- Fits most 2" flush valves
- Includes d-link chain
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Color Finish Name:
- Blue
- Material:
- Rubber
- Package Quantity:
- Pack of 5
- UPC:
- 054374673230
- WaterSense Labeled:
- No