Screw-On Seat Disc for American Standard Tilt Style Flush Valves
Screw-On Seat Disc for American Standard Tilt Style Flush Valves
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 6208-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American Standard® style
- Screws on flush valve
- Screw-on Style
- Carded
Documents
Specifications
- Brand Model Compatibility:
- American Standard Tilt Style Flush Valves
- Product Type:
- Disc Pack
- UPC:
- 054374002818
- WaterSense Labeled:
- No