Stainless Steel Cover Plate in Polished Chrome
Stainless Steel Cover Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/4
- Diameter - Inside 1:
- 1-1/5
- Diameter - Outside:
- 1-1/5 in
- Faucet Part Type:
- Cover Plate
- Height:
- 7-1/2
- Material:
- Stainless Steel
- UPC:
- 054374170951
- Width:
- 13