Swivel Spray Aerator in White with Polished Chrome
Swivel Spray Aerator in White with Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 2 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- UPC:
- 054374604036